Motion
HRL 3 D 21.3 PP UNC

HYDAC CORP
HRL 3 D 21.3 PP UNC

Standard Duty Pipe Clamp - Stacking Module, 0.84 in Bore, Polypropylene Halves, 1/2 in Pipe
MI ITEM #03763317
MFR #HRL 3 D 21.3 PP UNC
List Price$9.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
HRL 3 D 21.3 PP UNC

Standard Duty Pipe Clamp - Stacking Module, 0.84 in Bore, Polypropylene Halves, 1/2 in Pipe
MI ITEM #03763317
MFR #HRL 3 D 21.3 PP UNC

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$9.95/each for your price

Overview

Mfr description
HRL 3 D 21.3 PP UNC

Specifications

  • Clamp Style
    Standard Duty Pipe Clamp
  • Clamp Size
    3
  • Clamp Bore Size
    0.84 in
  • Pipe Tube Or Hose Size
    1/2 in Pipe
  • Clamp Material
    Polypropylene
  • Clamp Hardware Material
    Steel
  • Bore Internal Surface
    Ribbed Bore
  • Bolt Thread Size
    1/4 – 20 x 1-1/2 in
  • Thread Type
    UNC
  • Clamp Assembly Contents
    2 Clamp Halves, 2 Stacking Bolts and Safety Plate
  • Clamp Type
    Pipe Clamp - Standard
  • Mounting Type
    Stacking Module

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought