Motion
HRL 5 D 42 PP UNC 02059066

HYDAC CORP
HRL 5 D 42 PP UNC 02059066

Standard Duty Pipe/Tube Clamp - Stacking Module, 1.65 in Bore, Polypropylene Halves, 1-1/4 in Pipe/42 mm Tube
Mi Item #03763324
MFR #HRL 5 D 42 PP UNC 02059066
Price$13.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
HRL 5 D 42 PP UNC 02059066

Standard Duty Pipe/Tube Clamp - Stacking Module, 1.65 in Bore, Polypropylene Halves, 1-1/4 in Pipe/42 mm Tube
Mi Item #03763324
MFR #HRL 5 D 42 PP UNC 02059066

Mfr description
HRL 5 D 42 PP UNC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$13.11/each

Specifications

Dimensions

  • Bolt Thread Size
    1/4 – 20 x 2-1/2 in
  • Clamp Bore Size
    1.65 in
  • Clamp Size
    5
  • Pipe Tube Or Hose Size
    1-1/4 in Pipe, 42 mm Tube

Details

  • Bore Internal Surface
    Ribbed Bore
  • Clamp Assembly Contents
    2 Clamp Halves, 2 Stacking Bolts and Safety Plate
  • Clamp Hardware Material
    Steel
  • Clamp Material
    Polypropylene
  • Clamp Style
    Standard Duty Pipe/Tube Clamp
  • Clamp Type
    Pipe Clamp - Standard, Tube Clamp - Standard
  • Manufacturer Catalog Number
    02059066
  • Mounting Type
    Stacking Module
  • Thread Type
    UNC
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)