Motion
HRL 5 A1 33.7 PP UNC 02059085

HYDAC CORP
HRL 5 A1 33.7 PP UNC 02059085

Standard Duty Pipe Clamp - No Mount Option Included, 1.33 in Bore, Polypropylene Halves, 1 in Pipe
MI ITEM #03763342
MFR #HRL 5 A1 33.7 PP UNC 02059085
List Price$4.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
HRL 5 A1 33.7 PP UNC 02059085

Standard Duty Pipe Clamp - No Mount Option Included, 1.33 in Bore, Polypropylene Halves, 1 in Pipe
MI ITEM #03763342
MFR #HRL 5 A1 33.7 PP UNC 02059085

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$4.87/each for your price

Overview

Mfr description
HRL 5 A1 33.7 PP UNC

Specifications

  • Clamp Style
    Standard Duty Pipe Clamp
  • Clamp Size
    5
  • Clamp Bore Size
    1.33 in
  • Pipe Tube Or Hose Size
    1 in Pipe
  • Clamp Material
    Polypropylene
  • Clamp Hardware Material
    Steel
  • Bore Internal Surface
    Ribbed Bore
  • Bolt Thread Size
    1/4 – 20 x 2-1/2 in
  • Thread Type
    UNC
  • Clamp Assembly Contents
    2 Clamp Halves, Cover Plate and 2 Hex Head Bolts
  • Manufacturer Catalog Number
    02059085
  • Clamp Type
    Pipe Clamp - Standard
  • Mounting Type
    No Mount Option Included

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought