Motion
HRS 1 S1 12.7 PP UNC

HYDAC CORP
HRS 1 S1 12.7 PP UNC

Heavy Duty Tube Clamp - No Mount Option Included, 0.50 in Bore, Polypropylene Halves, 1/2 in Tube
MI ITEM #03763360
MFR #HRS 1 S1 12.7 PP UNC
List Price$5.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
HRS 1 S1 12.7 PP UNC

Heavy Duty Tube Clamp - No Mount Option Included, 0.50 in Bore, Polypropylene Halves, 1/2 in Tube
MI ITEM #03763360
MFR #HRS 1 S1 12.7 PP UNC

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$5.43/each for your price

Overview

Mfr description
HRS 1 S1 12.7 PP UNC

Specifications

  • Clamp Style
    Heavy Duty Tube Clamp
  • Clamp Size
    1
  • Clamp Bore Size
    0.50 in
  • Pipe Tube Or Hose Size
    1/2 in Tube
  • Clamp Material
    Polypropylene
  • Clamp Hardware Material
    Steel
  • Bore Internal Surface
    Ribbed Bore
  • Clamp Height
    1.89 in
  • Bolt Thread Size
    3/8 – 16 x 1-3/4 in
  • Thread Type
    UNC
  • Clamp Assembly Contents
    2 Clamp Halves, Cover Plate and 2 Hex Head Bolts
  • Manufacturer Catalog Number
    02059162
  • Clamp Type
    Tube Clamp - Heavy Duty
  • Mounting Type
    No Mount Option Included

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text