Motion
HRS 2 S1 19 PP UNC 02059166

HYDAC CORP
HRS 2 S1 19 PP UNC 02059166

Heavy Duty Tube Clamp - No Mount Option Included, 0.75 in Bore, Polypropylene Halves, 3/4 in Tube/19 mm Tube
MI ITEM #03763364
MFR #HRS 2 S1 19 PP UNC 02059166
Price$5.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
HRS 2 S1 19 PP UNC 02059166

Heavy Duty Tube Clamp - No Mount Option Included, 0.75 in Bore, Polypropylene Halves, 3/4 in Tube/19 mm Tube
MI ITEM #03763364
MFR #HRS 2 S1 19 PP UNC 02059166

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$5.78/each

Specifications

Dimensions

  • Bolt Thread Size
    3/8 – 16 x 2-1/4 in
  • Clamp Bore Size
    0.75 in
  • Clamp Size
    2
  • Pipe Tube Or Hose Size
    19 mm Tube, 3/4 in Tube

Details

  • Bore Internal Surface
    Ribbed Bore
  • Clamp Assembly Contents
    2 Clamp Halves, Cover Plate and 2 Hex Head Bolts
  • Clamp Hardware Material
    Steel
  • Clamp Material
    Polypropylene
  • Clamp Style
    Heavy Duty Tube Clamp
  • Clamp Type
    Tube Clamp - Heavy Duty
  • Manufacturer Catalog Number
    02059166
  • Mounting Type
    No Mount Option Included
  • Thread Type
    UNC

Overview

Mfr description
HRS 2 S1 19 PP UNC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought