Motion
HRS 2 S1 26.7 PP UNC

HYDAC CORP
HRS 2 S1 26.7 PP UNC

Heavy Duty Pipe Clamp - No Mount Option Included, 1.05 in Bore, Polypropylene Halves, 3/4 in Pipe
MI ITEM #03763367
MFR #HRS 2 S1 26.7 PP UNC
List Price$6.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
HRS 2 S1 26.7 PP UNC

Heavy Duty Pipe Clamp - No Mount Option Included, 1.05 in Bore, Polypropylene Halves, 3/4 in Pipe
MI ITEM #03763367
MFR #HRS 2 S1 26.7 PP UNC

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$6.04/each for your price

Overview

Mfr description
HRS 2 S1 26.7 PP UNC

Specifications

  • Clamp Style
    Heavy Duty Pipe Clamp
  • Clamp Size
    2
  • Clamp Bore Size
    1.05 in
  • Pipe Tube Or Hose Size
    3/4 in Pipe
  • Clamp Material
    Polypropylene
  • Clamp Hardware Material
    Steel
  • Bore Internal Surface
    Ribbed Bore
  • Clamp Height
    2.52 in
  • Bolt Thread Size
    3/8 – 16 x 2-1/4 in
  • Thread Type
    UNC
  • Clamp Assembly Contents
    2 Clamp Halves, Cover Plate and 2 Hex Head Bolts
  • Manufacturer Catalog Number
    02059170
  • Clamp Type
    Pipe Clamp - Heavy Duty
  • Mounting Type
    No Mount Option Included

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text