Motion
HRZ 2 A1 16-16 PP UNC

HYDAC CORP
HRZ 2 A1 16-16 PP UNC

Mounting Clamp Twin Assembly - Standard Duty - 0.63 in Bore, Polypropylene Halves, 16 mm Tube, 5/8 in Tube
Mi Item #03763388
MFR #HRZ 2 A1 16-16 PP UNC
Price$3.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
HRZ 2 A1 16-16 PP UNC

Mounting Clamp Twin Assembly - Standard Duty - 0.63 in Bore, Polypropylene Halves, 16 mm Tube, 5/8 in Tube
Mi Item #03763388
MFR #HRZ 2 A1 16-16 PP UNC

Mfr description
HRZ 2 A1 16-16 PP UNC
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$3.29/each

Specifications

Dimensions

  • Bolt Thread Size
    5/16 – 18 x 1-1/4 in
  • Clamp Bore Size
    0.63 in
  • Clamp Height
    1.71 in
  • Clamp Size
    2
  • Pipe Tube Or Hose Size
    16 mm Tube, 5/8 in Tube

Details

  • Bore Internal Surface
    Ribbed Bore
  • Clamp Assembly Contents
    2 Clamp Halves, Cover Plate and Hex Head Bolt
  • Clamp Hardware Material
    Steel
  • Clamp Material
    Polypropylene
  • Clamp Style
    Twin Tube Clamp
  • Clamp Type
    Mounting Clamp Twin Assembly - Standard Duty
  • Manufacturer Catalog Number
    02059329
  • Material
    Polypropylene
  • Mounting Type
    No Mount Option Included
  • Thread Type
    UNC
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)