Motion
HRZ 4 A1 26.7-26.7 PP UNC

HYDAC CORP
HRZ 4 A1 26.7-26.7 PP UNC

Mounting Clamp Twin Assembly - Standard Duty - 1.05 in Bore, Polypropylene Halves, 3/4 in Pipe
MI ITEM #03763393
MFR #HRZ 4 A1 26.7-26.7 PP UNC
Your Price$4.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
HRZ 4 A1 26.7-26.7 PP UNC

Mounting Clamp Twin Assembly - Standard Duty - 1.05 in Bore, Polypropylene Halves, 3/4 in Pipe
MI ITEM #03763393
MFR #HRZ 4 A1 26.7-26.7 PP UNC

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$4.30/each(List $4.95)

Overview

Mfr description
HRZ 4 A1 26.7-26.7 PP UNC

Specifications

  • Clamp Style
    Twin Pipe Clamp
  • Clamp Size
    4
  • Clamp Bore Size
    1.05 in
  • Pipe Tube Or Hose Size
    3/4 in Pipe
  • Clamp Material
    Polypropylene
  • Clamp Hardware Material
    Steel
  • Bore Internal Surface
    Ribbed Bore
  • Bolt Thread Size
    5/16 – 18 x 2 in
  • Thread Type
    UNC
  • Clamp Assembly Contents
    2 Clamp Halves, Cover Plate and Hex Head Bolt
  • Clamp Type
    Mounting Clamp Twin Assembly - Standard Duty
  • Material
    Polypropylene
  • Mounting Type
    No Mount Option Included

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text