Motion
HRZ 5 A1 33.7-33.7 PP UNC 02059337

HYDAC CORP
HRZ 5 A1 33.7-33.7 PP UNC 02059337

Twin Pipe Clamp - No Mount Option Included, 1.33 in Bore, Polypropylene Halves, 1 in Pipe
Mi Item #03763395
MFR #HRZ 5 A1 33.7-33.7 PP UNC 02059337
Price$6.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
HRZ 5 A1 33.7-33.7 PP UNC 02059337

Twin Pipe Clamp - No Mount Option Included, 1.33 in Bore, Polypropylene Halves, 1 in Pipe
Mi Item #03763395
MFR #HRZ 5 A1 33.7-33.7 PP UNC 02059337

Mfr description
HRZ 5 A1 33.7-33.7 PP UNC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6.64/each

Specifications

Dimensions

  • Bolt Thread Size
    5/16 – 18 x 2-1/2 in
  • Clamp Bore Size
    1.33 in
  • Clamp Size
    5
  • Pipe Tube Or Hose Size
    1 in Pipe

Details

  • Bore Internal Surface
    Ribbed Bore
  • Clamp Assembly Contents
    2 Clamp Halves, Cover Plate and Hex Head Bolt
  • Clamp Hardware Material
    Steel
  • Clamp Material
    Polypropylene
  • Clamp Style
    Twin Pipe Clamp
  • Clamp Type
    Pipe Clamp - Twin Style
  • Manufacturer Catalog Number
    02059337
  • Mounting Type
    No Mount Option Included
  • Thread Type
    UNC
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)