Motion
HRZ 1 D 10.3-10.3 PP UNC 02059342

HYDAC CORP
HRZ 1 D 10.3-10.3 PP UNC 02059342

Twin Pipe Clamp - Stacking Module, 0.41 in Bore, Polypropylene Halves, 1/8 in Pipe
MI ITEM #03763400
MFR #HRZ 1 D 10.3-10.3 PP UNC 02059342
Price$5.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
HRZ 1 D 10.3-10.3 PP UNC 02059342

Twin Pipe Clamp - Stacking Module, 0.41 in Bore, Polypropylene Halves, 1/8 in Pipe
MI ITEM #03763400
MFR #HRZ 1 D 10.3-10.3 PP UNC 02059342

Mfr description
HRZ 1 D 10.3-10.3 PP UNC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5.53/each

Specifications

Dimensions

  • Bolt Thread Size
    1/4 – 20 x 1-1/4 in
  • Clamp Bore Size
    0.41 in
  • Clamp Size
    1
  • Pipe Tube Or Hose Size
    1/8 in Pipe

Details

  • Bore Internal Surface
    Ribbed Bore
  • Clamp Assembly Contents
    2 Clamp Halves, Stacking Bolt and Safety Plate
  • Clamp Hardware Material
    Steel
  • Clamp Material
    Polypropylene
  • Clamp Style
    Twin Pipe Clamp
  • Clamp Type
    Pipe Clamp - Twin Style
  • Manufacturer Catalog Number
    02059342
  • Mounting Type
    Stacking Module
  • Thread Type
    UNC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)