Motion
HREL 4 D 14 PP UNC 02059447

HYDAC CORP
HREL 4 D 14 PP UNC 02059447

Standard Duty Tube Clamp w/ Rubber Insert - Stacking Module, 0.55 in Bore, Polypropylene Halves, 14 mm Tube
MI ITEM #03763424
MFR #HREL 4 D 14 PP UNC 02059447
Price$12.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
HREL 4 D 14 PP UNC 02059447

Standard Duty Tube Clamp w/ Rubber Insert - Stacking Module, 0.55 in Bore, Polypropylene Halves, 14 mm Tube
MI ITEM #03763424
MFR #HREL 4 D 14 PP UNC 02059447

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$12.73/each

Specifications

Dimensions

  • Clamp Bore Size
    0.55 in
  • Clamp Size
    4
  • Pipe Tube Or Hose Size
    14 mm Tube

Details

  • Bore Internal Surface
    Smooth Bore
  • Clamp Assembly Contents
    2 Clamp Halves, Elastomer Insert, 2 Stacking Bolts and Safety Plate
  • Clamp Hardware Material
    Steel
  • Clamp Material
    Polypropylene
  • Clamp Style
    Standard Duty Tube Clamp w/ Rubber Insert
  • Clamp Type
    Tube Clamp - Rubber Insert Style
  • Manufacturer Catalog Number
    02059447
  • Mounting Type
    Stacking Module
  • Thread Type
    UNC

Overview

Mfr description
HREL 4 D 14 PP UNC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought