Motion
HREL 4 A1 15 PP UNC 02059465

HYDAC CORP
HREL 4 A1 15 PP UNC 02059465

Standard Duty Tube Clamp w/ Rubber Insert - No Mount Option Included, 0.59 in Bore, Polypropylene Halves, 15 mm Tube
Mi Item #03763441
MFR #HREL 4 A1 15 PP UNC 02059465
Price$8.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
HREL 4 A1 15 PP UNC 02059465

Standard Duty Tube Clamp w/ Rubber Insert - No Mount Option Included, 0.59 in Bore, Polypropylene Halves, 15 mm Tube
Mi Item #03763441
MFR #HREL 4 A1 15 PP UNC 02059465

Mfr description
HREL 4 A1 15 PP UNC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8.89/each

Specifications

Dimensions

  • Clamp Bore Size
    0.59 in
  • Clamp Size
    4
  • Pipe Tube Or Hose Size
    15 mm Tube

Details

  • Bore Internal Surface
    Smooth Bore
  • Clamp Assembly Contents
    2 Clamp Halves, Elastomer Insert, Cover Plate and 2 Hex Head Bolts
  • Clamp Hardware Material
    Steel
  • Clamp Material
    Polypropylene
  • Clamp Style
    Standard Duty Tube Clamp w/ Rubber Insert
  • Clamp Type
    Tube Clamp - Rubber Insert Style
  • Manufacturer Catalog Number
    02059465
  • Mounting Type
    No Mount Option Included
  • Thread Type
    UNC
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)