Motion
HREL 6 A1 25 PP UNC 02059471

HYDAC CORP
HREL 6 A1 25 PP UNC 02059471

Standard Duty Tube Clamp w/ Rubber Insert - No Mount Option Included, 0.98 in Bore, Polypropylene Halves, 25 mm Tube
MI ITEM #03763447
MFR #HREL 6 A1 25 PP UNC 02059471
Price$12.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
HREL 6 A1 25 PP UNC 02059471

Standard Duty Tube Clamp w/ Rubber Insert - No Mount Option Included, 0.98 in Bore, Polypropylene Halves, 25 mm Tube
MI ITEM #03763447
MFR #HREL 6 A1 25 PP UNC 02059471

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$12.25/each

Specifications

Dimensions

  • Clamp Bore Size
    0.98 in
  • Clamp Size
    6
  • Pipe Tube Or Hose Size
    25 mm Tube

Details

  • Bore Internal Surface
    Smooth Bore
  • Clamp Assembly Contents
    2 Clamp Halves, Elastomer Insert, Cover Plate and 2 Hex Head Bolts
  • Clamp Hardware Material
    Steel
  • Clamp Material
    Polypropylene
  • Clamp Style
    Standard Duty Tube Clamp w/ Rubber Insert
  • Clamp Type
    Tube Clamp - Rubber Insert Style
  • Manufacturer Catalog Number
    02059471
  • Mounting Type
    No Mount Option Included
  • Thread Type
    UNC

Overview

Mfr description
HREL 6 A1 25 PP UNC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought