Motion
HRES 2 A 17.2 PP UNC 02059550

HYDAC CORP
HRES 2 A 17.2 PP UNC 02059550

Heavy Duty Pipe Clamp w/ Rubber Insert - Stacking Module, 0.68 in Bore, Polypropylene Halves, 3/8 in Pipe
Mi Item #03763460
MFR #HRES 2 A 17.2 PP UNC 02059550
Price$24.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
HRES 2 A 17.2 PP UNC 02059550

Heavy Duty Pipe Clamp w/ Rubber Insert - Stacking Module, 0.68 in Bore, Polypropylene Halves, 3/8 in Pipe
Mi Item #03763460
MFR #HRES 2 A 17.2 PP UNC 02059550

Mfr description
HRES 2 A 17.2 PP UNC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$24.29/each

Specifications

Dimensions

  • Clamp Bore Size
    0.68 in
  • Clamp Size
    2
  • Pipe Tube Or Hose Size
    3/8 in Pipe

Details

  • Bore Internal Surface
    Smooth Bore
  • Clamp Assembly Contents
    2 Clamp Halves, Elastomer Insert, 2 Stacking Bolts and Safety Plate
  • Clamp Hardware Material
    Steel
  • Clamp Material
    Polypropylene
  • Clamp Style
    Heavy Duty Pipe Clamp w/ Rubber Insert
  • Clamp Type
    Pipe Clamp - Heavy Duty, Pipe Clamp - Rubber Insert Style
  • Manufacturer Catalog Number
    02059550
  • Mounting Type
    Stacking Module
  • Thread Type
    UNC
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)