Motion
HRES 4 A 48 PP UNC

HYDAC CORP
HRES 4 A 48 PP UNC

Heavy Duty Pipe/Tube Clamp w/ Rubber Insert - Stacking Module, 1.89 in Bore, Polypropylene Halves, 1-1/2 in Pipe/48 mm Tube
MI ITEM #03763475
MFR #HRES 4 A 48 PP UNC
Price$80.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
HRES 4 A 48 PP UNC

Heavy Duty Pipe/Tube Clamp w/ Rubber Insert - Stacking Module, 1.89 in Bore, Polypropylene Halves, 1-1/2 in Pipe/48 mm Tube
MI ITEM #03763475
MFR #HRES 4 A 48 PP UNC

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$80.88/each

Specifications

Dimensions

  • Clamp Bore Size
    1.89 in
  • Clamp Height
    4.21 in
  • Clamp Size
    4
  • Pipe Tube Or Hose Size
    1-1/2 in Pipe, 48 mm Tube

Details

  • Bore Internal Surface
    Smooth Bore
  • Clamp Assembly Contents
    2 Clamp Halves, Elastomer Insert, 2 Stacking Bolts and Safety Plate
  • Clamp Hardware Material
    Steel
  • Clamp Material
    Polypropylene
  • Clamp Style
    Heavy Duty Pipe/Tube Clamp w/ Rubber Insert
  • Clamp Type
    Pipe Clamp - Heavy Duty, Pipe Clamp - Rubber Insert Style, Tube Clamp - Heavy Duty, Tube Clamp - Rubber Insert Style
  • Manufacturer Catalog Number
    02059565
  • Mounting Type
    Stacking Module
  • Thread Type
    UNC

Overview

Mfr description
HRES 4 A 48 PP UNC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought