Motion
HRES 2 S1 10 PP UNC 02059571

HYDAC CORP
HRES 2 S1 10 PP UNC 02059571

Heavy Duty Pipe Clamp w/ Rubber Insert - No Mount Option Included, 0.39 in Bore, Polypropylene Halves, 1/8 in Pipe
MI ITEM #03763480
MFR #HRES 2 S1 10 PP UNC 02059571
List Price$10.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
HRES 2 S1 10 PP UNC 02059571

Heavy Duty Pipe Clamp w/ Rubber Insert - No Mount Option Included, 0.39 in Bore, Polypropylene Halves, 1/8 in Pipe
MI ITEM #03763480
MFR #HRES 2 S1 10 PP UNC 02059571

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$10.23/each for your price

Overview

Mfr description
HRES 2 S1 10 PP UNC

Specifications

  • Clamp Style
    Heavy Duty Pipe Clamp w/ Rubber Insert
  • Clamp Size
    2
  • Clamp Bore Size
    0.39 in
  • Pipe Tube Or Hose Size
    1/8 in Pipe
  • Clamp Material
    Polypropylene
  • Clamp Hardware Material
    Steel
  • Bore Internal Surface
    Smooth Bore
  • Thread Type
    UNC
  • Clamp Assembly Contents
    2 Clamp Halves, Elastomer Insert, Cover Plate and 2 Hex Head Bolts
  • Manufacturer Catalog Number
    02059571
  • Clamp Type
    Pipe Clamp - Heavy Duty, Pipe Clamp - Rubber Insert Style
  • Mounting Type
    No Mount Option Included

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text