Motion
HRES 4 S1 40 PP UNC 02059589

HYDAC CORP
HRES 4 S1 40 PP UNC 02059589

Heavy Duty Tube Clamp w/ Rubber Insert - No Mount Option Included, 1.57 in Bore, Polypropylene Halves, 40 mm Tube
Mi Item #03763498
MFR #HRES 4 S1 40 PP UNC 02059589
Price$29.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
HRES 4 S1 40 PP UNC 02059589

Heavy Duty Tube Clamp w/ Rubber Insert - No Mount Option Included, 1.57 in Bore, Polypropylene Halves, 40 mm Tube
Mi Item #03763498
MFR #HRES 4 S1 40 PP UNC 02059589

Mfr description
HRES 4 S1 40 PP UNC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$29.29/each

Specifications

Dimensions

  • Clamp Bore Size
    1.57 in
  • Clamp Size
    4
  • Pipe Tube Or Hose Size
    40 mm Tube

Details

  • Bore Internal Surface
    Smooth Bore
  • Clamp Assembly Contents
    2 Clamp Halves, Elastomer Insert, Cover Plate and 2 Hex Head Bolts
  • Clamp Hardware Material
    Steel
  • Clamp Material
    Polypropylene
  • Clamp Style
    Heavy Duty Tube Clamp w/ Rubber Insert
  • Clamp Type
    Tube Clamp - Heavy Duty, Tube Clamp - Rubber Insert Style
  • Manufacturer Catalog Number
    02059589
  • Mounting Type
    No Mount Option Included
  • Thread Type
    UNC
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)