Motion
HRES 4 S1 53.4 PP UNC 02059594

HYDAC CORP
HRES 4 S1 53.4 PP UNC 02059594

Heavy Duty Tube Clamp w/ Rubber Insert - No Mount Option Included, 2.10 in Bore, Polypropylene Halves, 53.4 mm Tube
MI ITEM #03763503
MFR #HRES 4 S1 53.4 PP UNC 02059594
List Price$30.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
HRES 4 S1 53.4 PP UNC 02059594

Heavy Duty Tube Clamp w/ Rubber Insert - No Mount Option Included, 2.10 in Bore, Polypropylene Halves, 53.4 mm Tube
MI ITEM #03763503
MFR #HRES 4 S1 53.4 PP UNC 02059594

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$30.63/each for your price

Overview

Mfr description
HRES 4 S1 53.4 PP UNC

Specifications

  • Clamp Style
    Heavy Duty Tube Clamp w/ Rubber Insert
  • Clamp Size
    4
  • Clamp Bore Size
    2.10 in
  • Pipe Tube Or Hose Size
    53.4 mm Tube
  • Clamp Material
    Polypropylene
  • Clamp Hardware Material
    Steel
  • Bore Internal Surface
    Smooth Bore
  • Thread Type
    UNC
  • Clamp Assembly Contents
    2 Clamp Halves, Elastomer Insert, Cover Plate and 2 Hex Head Bolts
  • Manufacturer Catalog Number
    02059594
  • Clamp Type
    Tube Clamp - Heavy Duty, Tube Clamp - Rubber Insert Style
  • Mounting Type
    No Mount Option Included

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text