Motion
2059789

HYDAC CORP
2059789

Duplex Return Filter for Low Pressure Application - 3 μm
Mi Item #03763538
MFR #2059789
Price$15,801.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
2059789

Duplex Return Filter for Low Pressure Application - 3 μm
Mi Item #03763538
MFR #2059789

Mfr description
RFD ON 1300DAP3D1.1/L24
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$15,801.93/each

Specifications

Dimensions

  • Filter Size
    1300
  • Overall Height
    23.6100 in
  • Overall Width
    25.9800 in
  • Pipe Size
    SAE DN 102
  • Weight
    260.2 lbs

Details

  • Additional Details
    Ductile Iron Head | Nitrile Rubber (NBR) Seals
  • Body Material
    Ductile Iron
  • Element Material
    Microglass
  • Element Type
    Microglass
  • Filter Rating
    3 μm
  • Filter Type
    Duplex Return
  • Flow Rate
    1300 l/min
  • Fluid Comp
    High Water Based Fluids, Oil, Petroleum Oils, Synthetic Fluids, Water Emulsions, Water-Glycols
  • Material
    Ductile Iron
  • Max Pressure
    315 bar, 4568 psi
  • Maximum Flow Rate
    343 gpm, 1300 l/min
  • Maximum Operating Pressure
    25 bar, 360 psi
  • Micron Rating
    3 µm
  • Minimum Operating Pressure
    25 bar, 360 psi
  • Seal Material
    Nitrile Rubber (NBR)
  • Series
    RFD
  • Thread Standard
    SAE
  • Type
    Duplex Return Filter for Low Pressure Applications
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)