Motion
5.03.09 D 74 W

HYDAC CORP
5.03.09 D 74 W

Hydraulic Pressure Filter Element - Pressure, Cartridge, Stainless Steel Wire Mesh, 74 micron, 50 gpm Max Flow
MI ITEM #03763547
MFR #5.03.09 D 74 W
List Price$215.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
5.03.09 D 74 W

Hydraulic Pressure Filter Element - Pressure, Cartridge, Stainless Steel Wire Mesh, 74 micron, 50 gpm Max Flow
MI ITEM #03763547
MFR #5.03.09 D 74 W

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$215.48/each for your price

Overview

Mfr description
5.03.09 D 74 W
  • Wire Mesh
  • Collapse Rating - 290 psid
  • Surface Filtration
  • Cleanable
  • Corrosion protection - Stainless Steel filter media and Tin/Nickel plated hardware

Specifications

  • Element Type
    Cartridge
  • Element Application
    Pressure
  • Micron Rating
    74 micron
  • Beta Rating
    Nominal
  • Maximum Flow Rate
    50 gpm
  • Maximum Operating Pressure
    290 psid
  • Filter Material
    Stainless Steel Wire Mesh
  • Overall Length
    9 in
  • Minimum Temperature
    -22 °F
  • Maximum Temperature
    212 °F
  • Seal Material
    Nitrile Rubber (NBR)
  • Series
    Betafit - 8400
  • Manufacturer Catalog
  • Filter Design
    Wire Mesh

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text