Motion
0330 D 005 BH3HC /-EPR

HYDAC CORP
0330 D 005 BH3HC /-EPR

Hydraulic Pressure Filter Element - Pressure, Cartridge, Fiberglass, 5 micron, 84 gpm Max Flow
MI ITEM #03763555
MFR #0330 D 005 BH3HC /-EPR
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
0330 D 005 BH3HC /-EPR

Hydraulic Pressure Filter Element - Pressure, Cartridge, Fiberglass, 5 micron, 84 gpm Max Flow
MI ITEM #03763555
MFR #0330 D 005 BH3HC /-EPR

Availability:
Limited Inventory
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
0330 D 005 BH3HC /-EPR

Specifications

  • Element Type
    Cartridge
  • Element Application
    Pressure
  • Micron Rating
    5 micron
  • Beta Rating
    ≥1000
  • Maximum Flow Rate
    84 gpm
  • Maximum Operating Pressure
    3045 psid
  • Filter Material
    Fiberglass
  • Seal Material
    Ethylene Propylene Rubber (EPR)
  • Series
    BH4HC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text