Motion
DFBN/HC660G5A1.1/3B6

HYDAC CORP
DFBN/HC660G5A1.1/3B6

02059879 High Pressure Hydraulic Filter - DF Series, 660 Size, 5 micron, 174 gpm, Betamicron® (Low Collapse), 6090 psi Max, No Indicator - Plugged Port, 87 psi Bypass Cracking Pressure, Fiberglass Element Material
MI ITEM #03763559
MFR #DFBN/HC660G5A1.1/3B6
List Price$2,467.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
DFBN/HC660G5A1.1/3B6

02059879 High Pressure Hydraulic Filter - DF Series, 660 Size, 5 micron, 174 gpm, Betamicron® (Low Collapse), 6090 psi Max, No Indicator - Plugged Port, 87 psi Bypass Cracking Pressure, Fiberglass Element Material
MI ITEM #03763559
MFR #DFBN/HC660G5A1.1/3B6

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,467.10/each for your price

Overview

Mfr description
DF ON 660TF5A1.0/3B6
  • Non-welded housing design reduces stress concentrations and prevents fatigue failure
  • Choice of NPT, BSPP, SAE straight thread O-ring boss, and SAE 4-bolt flange porting (sizes 60 - 1320) to allow easy installation with maximum flexibility
  • O-ring seals are used to provide positive, reliable sealing. Choice of O-ring materials (nitrile rubber, fluorocarbon elastomer, and ethylene propylene rubber) provides compatibility with petroleum oils, synthetic fluids, water-glycols, oil/water emulsions, and high water based fluids
  • Screw-in bowl or lid (on 2-pc. bowls) mounted below the filter head requires minimal clearance to remove the element for replacement and contaminated fluid cannot be washed downstream when element is serviced
  • HYDAC Differential Pressure Indicators have no external dynamic seal. This results in a high system reliability due to magnetic actuation, thus eliminating a potential leak point
  • A poppet-type bypass valve located in the filter head provides positive sealing during normal operation and fast opening during cold starts and flow surges (Optional non-bypass available)
  • For special finishes and coatings – consult HYDAC for minimum quantities, availability and pricing
  • Fatigue pressure ratings equal maximum allowable working pressure rating

Specifications

  • Filter Type
    High Pressure In-Line
  • Mounting Configuration
    In-line Threaded
  • Series
    DF
  • Size
    660
  • Filter Rating
    5 micron
  • Maximum Flow Rate
    174 gpm
  • Media Type
    Betamicron® (Low Collapse)
  • Maximum Operating Pressure
    6090 psi
  • Indicator Type
    No Indicator - Plugged Port
  • Valve Bypass Cracking Pressure
    87 psi
  • Element Material
    Fiberglass
  • Overall Length
    487 mm
  • Head Material
    Ductile Iron
  • Mounting Hole Type
    4 Mounting Holes
  • Port 1 Size/Type
    1-1/2 NPT
  • Trip Pressure
    72 psid
  • Fatigue Pressure
    6090 psi @ 1 million cycles
  • Max Operating Temperature
    212 °F
  • Min Operating Temperature
    14 °F
  • Collapse Rating
    290 psid
  • Burst Pressure
    15080 psi
  • Bowl Material
    Steel
  • Bowl Style
    One Piece Bowl
  • Fluid Comp
    Petroleum Oil, Synthetic Fluids
  • Seal Material
    Nitrile Rubber (NBR)
  • Weight
    70.00 lbs
  • Additional Details
    HYDAC standard high pressure filter. Wide choice of models and elements,and optional features. Non-Welded Housing Design.
  • Manufacturer Catalog

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text