Overview
Mfr description
DFBH/HC330G10A1.1/3
- Non-welded housing design reduces stress concentrations and prevents fatigue failure
- Choice of NPT, BSPP, SAE straight thread O-ring boss, and SAE 4-bolt flange porting (sizes 60 - 1320) to allow easy installation with maximum flexibility
- O-ring seals are used to provide positive, reliable sealing. Choice of O-ring materials (nitrile rubber, fluorocarbon elastomer, and ethylene propylene rubber) provides compatibility with petroleum oils, synthetic fluids, water-glycols, oil/water emulsions, and high water based fluids
- Screw-in bowl or lid (on 2-pc. bowls) mounted below the filter head requires minimal clearance to remove the element for replacement and contaminated fluid cannot be washed downstream when element is serviced
- HYDAC Differential Pressure Indicators have no external dynamic seal. This results in a high system reliability due to magnetic actuation, thus eliminating a potential leak point
- A poppet-type bypass valve located in the filter head provides positive sealing during normal operation and fast opening during cold starts and flow surges (Optional non-bypass available)
- For special finishes and coatings – consult HYDAC for minimum quantities, availability and pricing
- Fatigue pressure ratings equal maximum allowable working pressure rating
Specifications
- Filter TypeHigh Pressure In-Line
- Mounting ConfigurationIn-line Threaded
- SeriesDF
- Size330
- Filter Rating10 micron
- Maximum Flow Rate87 gpm
- Media TypeBetamicron® (High Collapse)
- Maximum Operating Pressure6090 psi
- Indicator TypeNo Indicator - Plugged Port
- Valve Bypass Cracking PressureWithout Bypass
- Element MaterialFiberglass
- Overall Length315 mm
- Head MaterialDuctile Iron
- Mounting Hole Type4 Mounting Holes
- Port 1 Size/Type1-1/2 NPT
- Fatigue Pressure6090 psi @ 1 million cycles
- Max Operating Temperature212 °F
- Min Operating Temperature14 °F
- Collapse Rating3045 psid
- Burst Pressure15080 psi
- Bowl MaterialSteel
- Bowl StyleOne Piece Bowl
- Fluid CompPetroleum Oil, Synthetic Fluids
- Seal MaterialNitrile Rubber (NBR)
- Weight54.10 lbs
- Additional DetailsHYDAC standard high pressure filter. Wide choice of models and elements,and optional features. Non-Welded Housing Design.
- Manufacturer Catalog
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data