Motion
RF ON 330DL10D1.0/16V-L24

HYDAC CORP
RF ON 330DL10D1.0/16V-L24

Hydraulic Return Line Filter Assembly - RF Series, 100 Size, 20 micron, 26 gpm Max Flow, 50.75 psid, 3.5 bar Bypass Cracking Pressure
Mi Item #03763583
MFR #RF ON 330DL10D1.0/16V-L24
Price$1,506.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
RF ON 330DL10D1.0/16V-L24

Hydraulic Return Line Filter Assembly - RF Series, 100 Size, 20 micron, 26 gpm Max Flow, 50.75 psid, 3.5 bar Bypass Cracking Pressure
Mi Item #03763583
MFR #RF ON 330DL10D1.0/16V-L24

Mfr description
RF ON 330DL10D1.0/16V-L24
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,506.16/each

Specifications

Dimensions

  • Port Size
    3/4 in
  • Size
    100
  • Weight
    3.3 lbs, 1.5 kg

Details

  • Filter Rating
    20 micron
  • Filter Type
    In-Line Medium Pressure Filter
  • Fluid Comp
    Compatible with all hydrocarbon based, synthetic, and high water based fluids compatible with Nitrile Rubber (NBR) seals
  • Max Operating Temperature
    -22 °F, -30 °C
  • Maximum Flow Rate
    26 gpm
  • Min Operating Temperature
    -22 °F, -30 °C
  • Series
    RF
  • Valve Bypass Cracking Pressure
    50.75 psid, 3.5 bar
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)