Specifications
Dimensions
- Port 1 Size/Type1/2 in. NPT
- Port 2 Size/Type1/2 in. NPT
- Port Size1/2 in, 12.70 mm
- Weight5.10 lbs, 2.31 kg
Details
- Additional DetailsPort Configuration, NPT ports - NPT ported filters will be SAE with adaptors in each port, Cap Material, Steel, BUn, High Pressure, Division, HYDRAULIC AND LUBE FILTERS, Product Group Family, FILTERS-HIGH PRESSURE (3000 PSI), Bypass Valve, Non-Bypass, Flow Direction, Inside - Outside, Tolerance for Cracking Pressure (Standard), 10 %, Tolerance for Cracking Pressure (Optional), 10 %, Element K Factors, 5.005
- Bowl LocationBottom Mounted
- Bowl MaterialSteel
- Bowl StyleMetal
- Burst Pressure15950 psi, 1100 bar
- Collapse Rating3045 psi, 210 bar
- Connection GenderFemale
- Fatigue Pressure6090 psi, 420 bar
- Filter Rating20 micron
- Filter TypeInline
- Fluid CompCompatible With All Hydrocarbon Based, Synthetic, Water Glycol, Oil, Water Emulsion, And High Water Based Fluids When The Appropriate Seals Are Selected
- Head MaterialDuctile Iron
- Indicator TypeA = No Indicator, Plugged Port
- Max Operating Temperature212 °F, 100 °C
- Maximum Flow Rate30 L/min, 8 gpm
- Maximum Operating Pressure420 bar, 6090 psi
- Min Operating Temperature14 °F, -10 °C
- Mounting ConfigurationInline
- Mounting Hole TypeThrough Hole
- Seal MaterialNitrile Rubber
- SeriesDF
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)