Motion
RF ON 330DE10C1.0/12

HYDAC CORP
RF ON 330DE10C1.0/12

RF Series, 330 Size, 10 micron, 87 gpm Max Flow, 360 psi Max, Optimicron Element Material
MI ITEM #03763599
MFR #RF ON 330DE10C1.0/12
Your Price$1,188.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
RF ON 330DE10C1.0/12

RF Series, 330 Size, 10 micron, 87 gpm Max Flow, 360 psi Max, Optimicron Element Material
MI ITEM #03763599
MFR #RF ON 330DE10C1.0/12

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,188.48/each(List $1,366.76)

Overview

Mfr description
RF ON 330DE10C1.0/12

Specifications

  • Filter Type
    Low Pressure In-Tank/Inline
  • Series
    RF
  • Size
    330
  • Filter Rating
    10 micron
  • Maximum Flow Rate
    87 gpm
  • Maximum Operating Pressure
    360 psi
  • Element Material
    Optimicron

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought