Motion
1.10.13 D 03 BH4

HYDAC CORP
1.10.13 D 03 BH4

Hydraulic Pressure Filter Element - Pressure, Cartridge, Fiberglass, 3 micron
Mi Item #03763644
MFR #1.10.13 D 03 BH4
Price$1,413.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
1.10.13 D 03 BH4

Hydraulic Pressure Filter Element - Pressure, Cartridge, Fiberglass, 3 micron
Mi Item #03763644
MFR #1.10.13 D 03 BH4

Mfr description
1.10.13 D 03 BH4
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,413.90/each

Specifications

Dimensions

  • Element Size
    1.10.13
  • Filter Length Designation
    13 in | 12.9 in
  • Inside Diameter
    2.2200 in,56.39 mm
  • Length
    13.1000 in,332.70 mm
  • Outside Diameter
    2 in | 50.8 mm
  • Overall Diameter
    3.8000 in,96 mm
  • Overall Length
    13 in
  • Width
    3.8000 in,96 mm

Details

  • Beta Rating
    ≥200
  • Element Application
    Pressure
  • Element Type
    Cartridge
  • Filter Design
    Cartridge
  • Filter Material
    Fiberglass
  • Filter Type
    Hydraulic
  • Maximum Operating Pressure
    210 bar, 3045.79 psi
  • Maximum Temperature
    212 °F
  • Micron Rating
    3 micron
  • Minimum Temperature
    -22 °F
  • Seal Material
    Nitrile Rubber (NBR)
  • Series
    Betafit - 9400
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)