Motion
KHB3K-06NPT-L-1114-11X-L

HYDAC CORP
KHB3K-06NPT-L-1114-11X-L

02061224 3-Way Diverter Ball Valve - Manually Operated, 3-Way, 7250 psi Max, Inline Threaded, Carbon Steel Body, Straight Handle
MI ITEM #03763718
MFR #KHB3K-06NPT-L-1114-11X-L
Price$153.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
KHB3K-06NPT-L-1114-11X-L

02061224 3-Way Diverter Ball Valve - Manually Operated, 3-Way, 7250 psi Max, Inline Threaded, Carbon Steel Body, Straight Handle
MI ITEM #03763718
MFR #KHB3K-06NPT-L-1114-11X-L

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$153.12/each

Specifications

Dimensions

  • Overall Height
    42 mm
  • Overall Length
    69 mm
  • Overall Width
    26 mm
  • Port Size
    1/4 NPT

Details

  • Ball Material
    Carbon Steel - Chrome Plated
  • Body Material
    Carbon Steel
  • Control Type
    Manually Operated
  • Flow Direction
    3-Way
  • Handle Material
    Aluminum (Red Anodized)
  • Handle Style
    Straight Handle
  • Locking Device
    Pad-Locking Device
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    02061224
  • Max Operating Temperature
    176 °F
  • Maximum Operating Pressure
    7250 psi
  • Min Operating Temperature
    14 °F
  • Mounting Type
    Inline Threaded
  • O Ring Material
    Viton®
  • Series
    KHB3K
  • Spindle Ball Seal Material
    POM

Overview

Mfr description
KHB3K-06NPT-L-1114-11X-A-L
  • 1/4” - 1” Full Port Design
  • 2 Position
  • Carbon Steel Housing
  • NPT or SAE O-Ring Connections
  • Ball Seals: Polyacetal (standard)
  • O-Rings: Fluoroelastomer (FPM) (standard)
  • Operating Pressure: to 7250 psi depending on valve size and seal materials selected
  • Temperature Range: 14˚ to 176˚F with standard materials (1114) up to maximum pressure rating

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought