Motion
2061245

HYDAC CORP
2061245

High Pressure Filter - 1.2500 in, 5 μm
Mi Item #03763732
MFR #2061245
Price$1,819.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
2061245

High Pressure Filter - 1.2500 in, 5 μm
Mi Item #03763732
MFR #2061245

Mfr description
DFBH/HC280TE5A1.0/12
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,819.24/each

Specifications

Dimensions

  • Body Size
    280
  • Diameter
    4.6900 in
  • Overall Height
    19.1000 in
  • Port Size
    1.2500 in
  • Weight
    36 lbs

Details

  • Additional Details
    4 Mounting Holes | Inside - Outside Flow Direction
  • Body Material
    Ductile Iron
  • Bowl Material
    Steel
  • Connection Type
    SAE Straight Thread O-ring Boss Ports
  • Filter Rating
    5 μm
  • Filter Type
    Inline Filter
  • Flow Rate
    280 L/min, 42 gpm
  • Fluid Comp
    High Water Based Fluids, Hydrocarbon Based Fluids, Oil, Synthetic Fluids, Water Emulsion, Water Glycol
  • Material
    Ductile Iron
  • Max Operating Temperature
    212 °F
  • Maximum Operating Pressure
    420 bar, 6090 psi
  • Maximum Temperature
    212 °F
  • Micron Rating
    5 µm
  • Min Operating Temperature
    14 °F
  • Operating Temperature Range
    14 to 212 °F
  • Port Type
    Straight Thread
  • Seal Material
    Nitrile Rubber (NBR)
  • Series
    DF
  • Thread Standard
    SAE
  • Type
    High Pressure Filter

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)