Motion
KHB-20F6-1114X-12X-L

HYDAC CORP
KHB-20F6-1114X-12X-L

02061258 2-Way Ball Valve - Manually Operated, 2-Way, 5000 psi Max, Inline Flanged, Carbon Steel Body, Offset Handle
Mi Item #03763736
MFR #KHB-20F6-1114X-12X-L
Price$452.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
KHB-20F6-1114X-12X-L

02061258 2-Way Ball Valve - Manually Operated, 2-Way, 5000 psi Max, Inline Flanged, Carbon Steel Body, Offset Handle
Mi Item #03763736
MFR #KHB-20F6-1114X-12X-L

Mfr description
KHB-20F6-1114X-12X-A-L
  • 1/2” - 2” Full Port Design
  • SAE Code 61 and 62 Split Flange Connections
  • Carbon Steel Housing
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$452.61/each

Specifications

Dimensions

  • Overall Height
    75 mm
  • Overall Length
    170 mm
  • Overall Width
    48 mm
  • Port Size
    3/4 SAE Flange (Code 62)

Details

  • Ball Material
    Carbon Steel - Chrome Plated
  • Body Material
    Carbon Steel
  • Control Type
    Manually Operated
  • Flow Direction
    2-Way
  • Handle Material
    Aluminum (Red Anodized)
  • Handle Style
    Offset Handle
  • Locking Device
    Pad-Locking Device
  • Manufacturer Catalog
  • Max Operating Temperature
    176 °F
  • Maximum Operating Pressure
    5000 psi
  • Min Operating Temperature
    14 °F
  • Mounting Type
    Inline Flanged
  • O Ring Material
    Viton®
  • Options
    Split Flange - Sold Seperately
  • Series
    KHB-F6
  • Spindle Ball Seal Material
    POM
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)