Overview
Mfr description
KH3-10NPT-T-1114-12X-L
- Sizes 1/4” to 3/4”
- 2 Positions, 90˚ Switching Standard
- Carbon Steel Housing
- L and T Ball Drilling: KH3
- L, T and X Ball Drilling: KH4
- NPT or SAE O-Ring Connections
- Ball Seals: Polyacetal (standard)
- O-Rings: Fluoroelastomer (FPM) (standard)
- Operating Pressure: to 7250 psi depending on valve size and seal materials selected
- Temperature Range: 14˚ to 176˚F with standard materials (1114) up to maximum pressure rating
Specifications
- Control TypeManually Operated
- Flow Direction3-Way
- Maximum Operating Pressure7250 psi
- Port Size3/8 NPT
- Body MaterialCarbon Steel
- Handle StyleOffset Handle
- Locking DevicePad-Locking Device
- O Ring MaterialViton®
- Spindle Ball Seal MaterialPOM
- Handle MaterialAluminum (Red Anodized)
- Ball MaterialCarbon Steel - Chrome Plated
- Min Operating Temperature14 °F
- Mounting TypeInline Threaded
- Max Operating Temperature176 °F
- SeriesKH3
- Overall Length115 mm
- Overall Width115 mm
- Overall Height69 mm
- Manufacturer Catalog Number02061327
- Manufacturer Catalog
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data