Motion
KHP-40-1114-16X

HYDAC CORP
KHP-40-1114-16X

02061351 2-Way Manifold Mounted Ball Valve - Manually Operated, 2-Way, 5000 psi Max, Manifold Mounted, Carbon Steel Body, Offset Handle
Mi Item #03763759
MFR #KHP-40-1114-16X
Price$1,725.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
KHP-40-1114-16X

02061351 2-Way Manifold Mounted Ball Valve - Manually Operated, 2-Way, 5000 psi Max, Manifold Mounted, Carbon Steel Body, Offset Handle
Mi Item #03763759
MFR #KHP-40-1114-16X

Mfr description
KHP-40-1114-16X-A
  • Sizes 3/8” - 2”
  • Carbon Steel Housing
  • Ball Seals: Polyacetal (standard)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,725.28/each

Specifications

Dimensions

  • Overall Height
    205 mm
  • Overall Length
    205 mm
  • Overall Width
    130 mm
  • Port Size
    Manifold Mounted

Details

  • Ball Material
    Carbon Steel - Chrome Plated
  • Body Material
    Carbon Steel
  • Control Type
    Manually Operated
  • Flow Direction
    2-Way
  • Handle Material
    Steel (Galvanized)
  • Handle Style
    Offset Handle
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    02061351
  • Max Operating Temperature
    176 °F
  • Maximum Operating Pressure
    5000 psi
  • Min Operating Temperature
    14 °F
  • Mounting Type
    Manifold Mounted
  • O Ring Material
    Viton®
  • Series
    KHP
  • Spindle Ball Seal Material
    POM
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)