Motion
2061499

HYDAC CORP
2061499

High Pressure Filter - 30 mm, 3 μm
Mi Item #03763784
MFR #2061499
Price$3,156.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
2061499

High Pressure Filter - 30 mm, 3 μm
Mi Item #03763784
MFR #2061499

Mfr description
DFPBH/HC330QD3D1.0/L110
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,156.05/each

Specifications

Dimensions

  • Filter Size
    330
  • Overall Height
    13.5400 in
  • Overall Width
    6.6100 in
  • Pipe Size
    30 mm
  • Port Size
    30 mm
  • Weight
    46.3 lbs

Details

  • Additional Details
    XX = voltage)
  • Body Material
    Ductile Iron
  • Filter Rating
    3 μm
  • Filter Type
    High Pressure
  • Flow Rate
    330 l/min
  • Material
    Ductile Iron
  • Max Pressure
    315 bar, 4568 psi
  • Maximum Flow Rate
    87 gpm, 330 l/min
  • Maximum Operating Pressure
    315 bar, 4568 psi
  • Micron Rating
    3 µm
  • Minimum Operating Pressure
    315 bar, 4568 psi
  • Seal Material
    Nitrile Rubber (NBR)
  • Series
    DFP
  • Type
    High Pressure Filter
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)