Motion
2061502

HYDAC CORP
2061502

High Pressure Filter - 10 μm
MI ITEM #03763787
MFR #2061502
Price$3,848.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
2061502

High Pressure Filter - 10 μm
MI ITEM #03763787
MFR #2061502

Mfr description
DFPBH/HC660QD10D1.0/L110
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,848.15/each

Specifications

Dimensions

  • Overall Height
    20.2400 in
  • Overall Width
    6.6100 in
  • Pipe Size
    30 mm
  • Weight
    64 lbs

Details

  • Additional Details
    O-ring seals are used to provide positive | reliable sealing | Screw-in bowl or lid mounted below the filter head requires minimal clearance to remove the element | HYDAC Differential Pressure Indicators have no external dynamic seal | A poppet-type bypass valve located in the filter head provides positive sealing | Fatigue pressure ratings equal maximum allowable working pressure rating
  • Body Material
    Ductile Iron
  • Filter Rating
    10 μm
  • Filter Type
    High Pressure
  • Flow Rate
    660 l/min
  • Fluid Comp
    High water based fluids, Oil, Petroleum Oils, Synthetic fluids, Water-glycols, water emulsions
  • Included Options
    Bypass Valve, O-ring seals
  • Material
    Ductile Iron
  • Max Pressure
    315 bar, 4568 psi
  • Maximum Flow Rate
    174 gpm 660 L/min
  • Maximum Operating Pressure
    315 bar, 4568 psi
  • Micron Rating
    10 µm
  • Minimum Operating Pressure
    315 bar, 4568 psi
  • Seal Material
    Nitrile Rubber (NBR)
  • Series
    DFP
  • Type
    High Pressure Filter

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)