Motion
KH4-12NPT-X-3334-16X

HYDAC CORP
KH4-12NPT-X-3334-16X

4-Way Ball Valve - Manually Operated, 4-Way, 5800 psi Max, 1/2 NPT Port, Stainless Steel Body, Offset Handle
Mi Item #03763801
MFR #KH4-12NPT-X-3334-16X
Price$2,476.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
KH4-12NPT-X-3334-16X

4-Way Ball Valve - Manually Operated, 4-Way, 5800 psi Max, 1/2 NPT Port, Stainless Steel Body, Offset Handle
Mi Item #03763801
MFR #KH4-12NPT-X-3334-16X

Mfr description
KH4-12NPT-X-3334-16X
  • Sizes 1/4” to 3/4”
  • 2 Positions, 90˚ Switching Standard
  • Carbon Steel Housing
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,476.10/each

Specifications

Dimensions

  • Overall Height
    79 mm
  • Overall Length
    135 mm
  • Overall Width
    135 mm
  • Port Size
    1/2 NPT

Details

  • Ball Material
    Stainless Steel
  • Body Material
    Stainless Steel
  • Connection Type
    ANSI/ASME 1.20.1 Taper Pipe Thread
  • Control Type
    Manually Operated
  • Flow Direction
    4-Way
  • Handle Material
    Steel (Galvanized)
  • Handle Style
    Offset Handle
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    02061637
  • Max Operating Temperature
    176 °F
  • Maximum Operating Pressure
    5800 psi
  • Min Operating Temperature
    14 °F
  • Mounting Type
    Inline Threaded
  • O Ring Material
    Viton®
  • Product Types
    2-Way Ball Valve
  • Series
    KH4
  • Spindle Ball Material
    Stainless Steel
  • Spindle Ball Seal Material
    PTFE
  • Temperature Range
    14 to 176 °F
  • Type
    2-Way Ball Valve
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)