Motion
2061677

HYDAC CORP
2061677

Duplex Return Filter for Low Pressure Application - 10 μm
MI ITEM #03763804
MFR #2061677
Price$15,438.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
2061677

Duplex Return Filter for Low Pressure Application - 10 μm
MI ITEM #03763804
MFR #2061677

Mfr description
RFD ON 1300VAP10B1.1/V
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$15,438.05/each

Specifications

Dimensions

  • Overall Height
    23.6100 in
  • Overall Width
    25.9800 in
  • Pipe Size
    SAE DN 102
  • Weight
    260.2 lbs

Details

  • Additional Details
    O-Ring seals | Removable lid | Differential Pressure Indicators | Fatigue pressure ratings equal maximum allowable working pressure rating
  • Body Material
    Ductile Iron
  • Filter Rating
    10 μm
  • Flow Rate
    1300 l/min
  • Fluid Comp
    High water based fluids, Oil, Petroleum Oils, Synthetic fluids, Water-glycols, water emulsions
  • Included Options
    Bypass Valve, Differential Pressure Indicators
  • Material
    Ductile Iron
  • Max Pressure
    25 bar, 360 psi
  • Maximum Flow Rate
    343.42 gpm, 1300 l/min
  • Maximum Operating Pressure
    25 bar, 360 psi
  • Micron Rating
    10 µm
  • Minimum Operating Pressure
    25 bar, 360 psi
  • Seal Material
    Fluoro Carbon Elastomer (FKM)
  • Series
    RFD
  • Thread Standard
    SAE
  • Type
    Duplex Return Filter for Low Pressure Applications

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)