Motion
KHB-10NPT-1133-16X

HYDAC CORP
KHB-10NPT-1133-16X

02061721 2-Way Ball Valve - Manually Operated, 2-Way, 7250 psi Max, Inline Threaded, Carbon Steel Body, Offset Handle
Mi Item #03763816
MFR #KHB-10NPT-1133-16X
Price$108.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
KHB-10NPT-1133-16X

02061721 2-Way Ball Valve - Manually Operated, 2-Way, 7250 psi Max, Inline Threaded, Carbon Steel Body, Offset Handle
Mi Item #03763816
MFR #KHB-10NPT-1133-16X

Mfr description
KHB-10NPT-1133-16X-A
  • 1/4” - 2” Full Port Design
  • NPT or SAE O-Ring connections
  • Polyacetal Ball Seals (standard)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$108.83/each

Specifications

Dimensions

  • Overall Height
    53 mm
  • Overall Length
    72 mm
  • Overall Width
    32 mm
  • Port Size
    3/8 NPT

Details

  • Ball Material
    Carbon Steel - Chrome Plated
  • Body Material
    Carbon Steel
  • Control Type
    Manually Operated
  • Flow Direction
    2-Way
  • Handle Material
    Steel (Galvanized)
  • Handle Style
    Offset Handle
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    02061721
  • Max Operating Temperature
    176 °F
  • Maximum Operating Pressure
    7250 psi
  • Min Operating Temperature
    14 °F
  • Mounting Type
    Inline Threaded
  • O Ring Material
    PTFE/FPM
  • Series
    KHB
  • Spindle Ball Seal Material
    PTFE
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)