Motion
KH3-06NPT-L-1114-11X

HYDAC CORP
KH3-06NPT-L-1114-11X

02061896 3-Way Ball Valve - Manually Operated, 3-Way, 7250 psi Max, Inline Threaded, Carbon Steel Body, Straight Handle
MI ITEM #03763834
MFR #KH3-06NPT-L-1114-11X
List Price$370.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
KH3-06NPT-L-1114-11X

02061896 3-Way Ball Valve - Manually Operated, 3-Way, 7250 psi Max, Inline Threaded, Carbon Steel Body, Straight Handle
MI ITEM #03763834
MFR #KH3-06NPT-L-1114-11X

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$370.22/each for your price

Overview

Mfr description
KH3-06NPT-L-1114-11X-A
  • Sizes 1/4” to 3/4”
  • 2 Positions, 90˚ Switching Standard
  • Carbon Steel Housing
  • L and T Ball Drilling: KH3
  • L, T and X Ball Drilling: KH4
  • NPT or SAE O-Ring Connections
  • Ball Seals: Polyacetal (standard)
  • O-Rings: Fluoroelastomer (FPM) (standard)
  • Operating Pressure: to 7250 psi depending on valve size and seal materials selected
  • Temperature Range: 14˚ to 176˚F with standard materials (1114) up to maximum pressure rating

Specifications

  • Control Type
    Manually Operated
  • Flow Direction
    3-Way
  • Maximum Operating Pressure
    7250 psi
  • Port Size
    1/4 NPT
  • Body Material
    Carbon Steel
  • Handle Style
    Straight Handle
  • O Ring Material
    Viton®
  • Spindle Ball Seal Material
    POM
  • Handle Material
    Aluminum (Red Anodized)
  • Ball Material
    Carbon Steel - Chrome Plated
  • Min Operating Temperature
    14 °F
  • Mounting Type
    Inline Threaded
  • Max Operating Temperature
    176 °F
  • Series
    KH3
  • Overall Length
    100 mm
  • Overall Width
    100 mm
  • Overall Height
    58 mm
  • Manufacturer Catalog

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text