Motion
HRS 5 S1 76.1 PP UNC 02061904

HYDAC CORP
HRS 5 S1 76.1 PP UNC 02061904

Heavy Duty Tube Clamp - No Mount Option Included, 3.00 in Bore, Polypropylene Halves, 3 in Tube
MI ITEM #03763835
MFR #HRS 5 S1 76.1 PP UNC 02061904
List Price$43.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
HRS 5 S1 76.1 PP UNC 02061904

Heavy Duty Tube Clamp - No Mount Option Included, 3.00 in Bore, Polypropylene Halves, 3 in Tube
MI ITEM #03763835
MFR #HRS 5 S1 76.1 PP UNC 02061904

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$43.51/each for your price

Overview

Mfr description
HRS 5 S1 76.1 PP UNC

Specifications

  • Clamp Style
    Heavy Duty Tube Clamp
  • Clamp Size
    5
  • Clamp Bore Size
    3.00 in
  • Pipe Tube Or Hose Size
    3 in Tube
  • Clamp Material
    Polypropylene
  • Clamp Hardware Material
    Steel
  • Bore Internal Surface
    Ribbed Bore
  • Bolt Thread Size
    5/8 – 11 x 5-1/4 in
  • Thread Type
    UNC
  • Clamp Assembly Contents
    2 Clamp Halves, Cover Plate and 2 Hex Head Bolts
  • Manufacturer Catalog Number
    02061904
  • Clamp Type
    Tube Clamp - Heavy Duty
  • Mounting Type
    No Mount Option Included

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought