Motion
RF ON 330VE10B1.0/12B6

HYDAC CORP
RF ON 330VE10B1.0/12B6

RF Series, 330 Size, 10 micron, 87 gpm Max Flow, Optimicron Element Material
MI ITEM #03763838
MFR #RF ON 330VE10B1.0/12B6
Price$1,068.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
RF ON 330VE10B1.0/12B6

RF Series, 330 Size, 10 micron, 87 gpm Max Flow, Optimicron Element Material
MI ITEM #03763838
MFR #RF ON 330VE10B1.0/12B6

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,068.69/each

Specifications

Dimensions

  • Size
    330

Details

  • Element Material
    Optimicron
  • Filter Rating
    10 micron
  • Filter Type
    Low Pressure In-Tank/Inline
  • Maximum Flow Rate
    87 gpm
  • Series
    RF

Overview

Mfr description
RF ON 330VE10B1.0/12B6

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought