Motion
2061925

HYDAC CORP
2061925

High Pressure Filter - 32 mm, 5 μm
MI ITEM #03763840
MFR #2061925
Price$2,448.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
2061925

High Pressure Filter - 32 mm, 5 μm
MI ITEM #03763840
MFR #2061925

Mfr description
DF ON 280QE5C1.0/B6
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,448.12/each

Specifications

Dimensions

  • Overall Height
    20.6200 in
  • Overall Width
    5.5200 in
  • Pipe Size
    32 mm
  • Port Size
    32 mm
  • Weight
    35.1 lbs

Details

  • Additional Details
    Side manifold-mount (sizes 30-1320) to allow easy installation with maximum flexibility | O-ring seals are used to provide positive | reliable sealing | Screw-in bowl or lid (on 2-pc. bowls) mounted below the filter head requires minimal clearance to remove the element for replacement | HYDAC Differential Pressure Indicators have no external dynamic seal | A poppet-type bypass valve located in the filter head provides positive sealing during normal operation | Fatigue pressure ratings equal maximum allowable working pressure rating
  • Body Material
    Ductile Iron
  • Element Material
    Optimicron (Low Collapse)
  • Element Type
    High Pressure Filter
  • Filter Rating
    5 μm
  • Flow Rate
    280 l/min
  • Fluid Comp
    High water based fluids, Oil, Petroleum Oils, Synthetic fluids, Water-glycols, water emulsions
  • Material
    Ductile Iron
  • Max Pressure
    315 bar, 4568 psi
  • Maximum Flow Rate
    74 gpm, 280 l/min
  • Maximum Operating Pressure
    315 bar, 4568 psi
  • Media Material
    Optimicron
  • Micron Rating
    5 µm
  • Minimum Operating Pressure
    315 bar, 4568 psi
  • Seal Material
    Nitrile Rubber (NBR)
  • Series
    DF...QE
  • Type
    High Pressure Filter

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)