Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
DVE-08-01.X/0-M

Screw-In Needle Cartridge Valve - Direct Action
MI ITEM #03763843
MFR #DVE-08-01.X/0-M

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
DVE-08-01.X/0-M

Specifications

  • Action
    Direct
  • Max Operating Temperature
    212 °F
  • Maximum Operating Pressure
    5000 psi
  • Seal Material
    Fluoroelastomer
  • Min Operating Temperature
    -4 °F
  • Mounting Type
    Cartridge
  • Manufacturer Catalog Number
    02061961

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text