Motion
KHM-32SAE-1114-16X-LS

HYDAC CORP
KHM-32SAE-1114-16X-LS

2-Way Ball Valve - Manually Operated, 2-Way, 6000 psi Max, SAE 20 (1-5/8–12 UN) Port, Carbon Steel Body, Offset Handle
Mi Item #03763846
MFR #KHM-32SAE-1114-16X-LS
Price$721.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
KHM-32SAE-1114-16X-LS

2-Way Ball Valve - Manually Operated, 2-Way, 6000 psi Max, SAE 20 (1-5/8–12 UN) Port, Carbon Steel Body, Offset Handle
Mi Item #03763846
MFR #KHM-32SAE-1114-16X-LS

Mfr description
KHM-32SAE-1114-16X-A-LS
  • 1/4” - 2” Full Port Design
  • NPT or SAE O-Ring Connections
  • Carbon Steel or Stainless Steel Housings
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$721.18/each

Specifications

Dimensions

  • Overall Height
    103 mm
  • Overall Length
    110 mm
  • Overall Width
    75 mm
  • Port Size
    SAE 20 (1-5/8–12 UN)

Details

  • Ball Material
    Carbon Steel - Chrome Plated
  • Body Material
    Carbon Steel
  • Connection Type
    SAE ORB
  • Control Type
    Manually Operated
  • Flow Direction
    2-Way
  • Handle Material
    Steel (Galvanized)
  • Handle Style
    Offset Handle
  • Locking Device
    Locking Device with 5 amp Limit Switch
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    02061967
  • Max Operating Temperature
    176 °F
  • Maximum Operating Pressure
    6000 psi
  • Min Operating Temperature
    14 °F
  • Mounting Type
    Inline Threaded
  • O Ring Material
    Viton®
  • Product Types
    High Pressue Ball Valve
  • Series
    KHM
  • Spindle Ball Material
    Carbon Steel
  • Spindle Ball Seal Material
    POM
  • Temperature Range
    14 to 176 °F
  • Type
    High Pressue Ball Valve
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)