Motion
2062058

HYDAC CORP
2062058

Medium Pressure Filter - 0.5000 in, 3 μm, 6.1600 in
MI ITEM #03763863
MFR #2062058
Price$761.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
2062058

Medium Pressure Filter - 0.5000 in, 3 μm, 6.1600 in
MI ITEM #03763863
MFR #2062058

Mfr description
LFBH/HC30IB3C1.0/12
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$761.34/each

Specifications

Dimensions

  • Body Size
    0.5000 in
  • Diameter
    2.6400 in
  • Element Length
    6.1600 in
  • Overall Height
    6.1600 in
  • Overall Length
    6.1600 in
  • Overall Width
    2.6400 in
  • Port Size
    0.5000 in
  • Weight
    37.7 lbs

Details

  • Additional Details
    Includes Bypass Valve
  • Body Material
    Aluminum
  • Bowl Material
    Aluminum Extrusion
  • Connection Type
    SAE-12 Straight Thread O-Ring Boss Ports
  • Element Material
    Betamicron High Collapse
  • Element Type
    Cartridge
  • Filter Rating
    3 μm
  • Filter Type
    Inline Filter
  • Flow Rate
    30 L/min, 8 gpm
  • Fluid Comp
    High Water Based Fluids, Hydrocarbon Based Fluids, Oil, Synthetic Fluids, Water Emulsion, Water Glycol
  • Material
    Aluminum
  • Max Operating Temperature
    212 °F
  • Max Pressure
    100 bar, 1500 psi
  • Maximum Flow Rate
    8 gpm, 30 l/min
  • Maximum Operating Pressure
    100 bar, 1500 psi
  • Maximum Temperature
    212 °F
  • Media Material
    Betamicron
  • Media Type
    Betamicron
  • Micron Rating
    3 µm
  • Min Operating Temperature
    -22 °F
  • Operating Temperature Range
    -22 to 212 °F
  • Series
    LF
  • Thread Standard
    SAE
  • Type
    Medium Pressure Filter

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)