Motion
6.02.08 D 05 BN4

HYDAC CORP
6.02.08 D 05 BN4

Hydraulic Pressure Filter Element - Pressure, Cartridge, Fiberglass, 5 micron
Mi Item #03763888
MFR #6.02.08 D 05 BN4
Price$237.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
6.02.08 D 05 BN4

Hydraulic Pressure Filter Element - Pressure, Cartridge, Fiberglass, 5 micron
Mi Item #03763888
MFR #6.02.08 D 05 BN4

Mfr description
6.02.08 D 05 BN4
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$237.28/each

Specifications

Dimensions

  • Element Size
    6.02.08
  • Inside Diameter
    1.2520 in,31.80 mm
  • Length
    9.3000 in,236.50 mm
  • Outside Diameter
    2.9000 in,73.66 mm
  • Overall Length
    8 in

Details

  • Beta Rating
    ≥200
  • Element Application
    Pressure
  • Element Type
    Cartridge
  • Filter Design
    Cartridge
  • Filter Material
    Fiberglass
  • Filter Type
    Hydraulic
  • Fluid Type
    Petroleum Based Fluids
  • Maximum Operating Pressure
    20 bar, 290 psi
  • Maximum Temperature
    212 °F,100 °C
  • Micron Rating
    5 micron
  • Minimum Temperature
    -22 °F,-30 °C
  • Seal Material
    Nitrile Rubber (NBR)
  • Series
    Betafit - 6200
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)