Motion
MFDSBN180YULF20E1.X/16-3B3

HYDAC CORP
MFDSBN180YULF20E1.X/16-3B3

02062185 Hydraulic Spin-On Filter - (Duplex - Side by Side) - MFDS Series, 0180 Size, Spin-On (Duplex) Element, 20 micron Micron, Betamicron® Media, 60 gpm per can Max Flow, ≥200 Beta Rating, 2 SAE Flange (Code 61), 1-1/2 NPT Port Size
MI ITEM #03763904
MFR #MFDSBN180YULF20E1.X/16-3B3
Price$945.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
MFDSBN180YULF20E1.X/16-3B3

02062185 Hydraulic Spin-On Filter - (Duplex - Side by Side) - MFDS Series, 0180 Size, Spin-On (Duplex) Element, 20 micron Micron, Betamicron® Media, 60 gpm per can Max Flow, ≥200 Beta Rating, 2 SAE Flange (Code 61), 1-1/2 NPT Port Size
MI ITEM #03763904
MFR #MFDSBN180YULF20E1.X/16-3B3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$945.21/each

Specifications

Dimensions

  • Filter Size
    0180
  • Port Size
    1-1/2 NPT, 2 SAE Flange (Code 61)

Details

  • Additional Details
    Parallel flow through two standard length elements mounted side by side.
  • Beta Rating
    ≥200
  • Bypass
    44 psid
  • Clogging Indicator Type
    Visual Pressure Gauge
  • Collapse Rating
    80 psid
  • Element Type
    Spin-On (Duplex)
  • Filter Material
    Fiberglass
  • Filter Media Membane Material
    Betamicron®
  • Fluid Comp
    Petroleum Oil, Synthetic Fluids
  • Head Material
    Aluminum
  • Manufacturer Catalog
  • Max Operating Temperature
    212 °F
  • Maximum Flow Rate
    60 gpm
  • Maximum Operating Pressure
    60 psi
  • Micron Rating
    20 micron
  • Min Operating Temperature
    14 °F
  • Seal Material
    Nitrile Rubber (NBR)
  • Series
    MFDS
  • Usage Type
    Disposable - Single Use

Overview

Mfr description
MFDSBN180AULF20E1.0/16-3B3
  • MF Filters are manufactured with an aluminum head
  • Choice of NPT, SAE straight thread O-ring boss, BSPP, and SAE 4-bolt flange porting to allow easy installation without costly adapters
  • Quick easy element changeouts
  • MF Filters are designed to be used with hydrocarbon based fluids only – (not suitable for use with high water based fluids or phosphate esters)
  • MF Filters are available in static and differential pressure sensing configurations
  • Static Indication for Mobile/Return Applications - Sizes 40/80/85/160/180
  • Differential Indication for Inline Applications - Sizes 90/95/190/195

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought