Motion
2062252

HYDAC CORP
2062252

High Pressure Filter - 30 mm, 10 μm
MI ITEM #03763914
MFR #2062252
Price$3,193.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
2062252

High Pressure Filter - 30 mm, 10 μm
MI ITEM #03763914
MFR #2062252

Mfr description
DFP ON 660QD10BM1.1/V-B6
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,193.12/each

Specifications

Dimensions

  • Filter Size
    660
  • Overall Height
    20.2400 in
  • Overall Width
    6.6100 in
  • Pipe Size
    30 mm
  • Port Size
    30 mm
  • Weight
    64 lbs

Details

  • Additional Details
    Top manifold-mount | O-ring seals | Screw-in bowl or lid | Poppet-type bypass valve | Fatigue pressure ratings equal maximum allowable working pressure rating
  • Body Material
    Ductile Iron
  • Filter Rating
    10 μm
  • Flow Rate
    660 l/min
  • Material
    Ductile Iron
  • Max Pressure
    315 bar, 4568 psi
  • Maximum Flow Rate
    174 gpm 660 L/min
  • Maximum Operating Pressure
    315 bar, 4568 psi
  • Micron Rating
    10 µm
  • Minimum Operating Pressure
    315 bar, 4568 psi
  • Seal Material
    Fluoro Carbon Elastomer (FKM)
  • Series
    DFP
  • Type
    High Pressure Filter

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)