Motion
1.16.16 D 12 BN4

HYDAC CORP
1.16.16 D 12 BN4

Countersink - 6 Flutes, 3.0000 in Body Dia., 0.2500 in Shank Dia., Microglass Material
Mi Item #03763930
MFR #1.16.16 D 12 BN4
Price$553.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
1.16.16 D 12 BN4

Countersink - 6 Flutes, 3.0000 in Body Dia., 0.2500 in Shank Dia., Microglass Material
Mi Item #03763930
MFR #1.16.16 D 12 BN4

Mfr description
1.16.16 D 12 BN4
  • Bright provides a smooth, polished finish on the tool. It increases chip flow in softer materials such as aluminum, wood and plastic
  • High speed steel (HSS) provides good wear resistance and can be used in general purpose applications on both ferrous and nonferrous materials.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$553.71/each

Specifications

Dimensions

  • Body Diameter
    3.0000 in
  • Head Diameter
    1/2 in
  • Included Angle
    90 °
  • Overall Length
    2 in
  • Pilot Or Drill Tip Diameter
    1.5040 in, 38.20 mm
  • Shank Diameter
    0.2500 in
  • Shank Length
    1 in

Details

  • Centerline Angle
    45 °
  • Countersink Application
    Countersinking
  • Countersink Finish Coating
    Bright
  • Countersink Head Only
    No
  • Countersink Material
    High Speed Steel
  • Cutting Direction
    Right Hand
  • End Type
    Single
  • Includes Pilot
    No
  • Material
    Microglass
  • Number Of Flutes
    6
  • PSC Code
    5133
  • Series
    ELEMENTS-BETTERFIT
  • Shank Type
    Straight
  • Type
    Hydraulic Filter Element
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)