Motion
5.02.09 D 10 P

HYDAC CORP
5.02.09 D 10 P

Hydraulic Pressure Filter Element - Pressure, Cartridge, Paper, 10 micron
Mi Item #03763939
MFR #5.02.09 D 10 P
Price$35.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
5.02.09 D 10 P

Hydraulic Pressure Filter Element - Pressure, Cartridge, Paper, 10 micron
Mi Item #03763939
MFR #5.02.09 D 10 P

Mfr description
5.02.09 D 10 P
  • Polyester media - plastic coating eliminates swelling
  • Collapse Rating - 145 psid
  • Surface Filtration
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$35.07/each

Specifications

Dimensions

  • Element Size
    5.02.09
  • Height
    9.0000 in,228.60 mm
  • Inside Diameter
    1.8110 in,46 mm
  • Length
    9.0000 in,228 mm
  • Outside Diameter
    3.50 in
  • Overall Diameter
    3.5000 in,89 mm
  • Overall Length
    9 in
  • Width
    3.5000 in,89 mm

Details

  • Beta Rating
    ≥200
  • Element Application
    Pressure
  • Element Type
    Cartridge
  • Filter Design
    Cartridge
  • Filter Material
    Paper
  • Filter Type
    Hydraulic
  • Manufacturer Catalog
  • Maximum Operating Pressure
    10 bar, 145 psi
  • Maximum Temperature
    212 °F
  • Micron Rating
    10 micron
  • Minimum Temperature
    -22 °F
  • Seal Material
    Nitrile Rubber (NBR)
  • Series
    Betafit - 6200
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)