Motion
6.03.04 D 03 BN4

HYDAC CORP
6.03.04 D 03 BN4

Hydraulic Pressure Filter Element - Pressure, Cartridge, Fiberglass, 3 micron
MI ITEM #03763945
MFR #6.03.04 D 03 BN4
List Price$229.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
6.03.04 D 03 BN4

Hydraulic Pressure Filter Element - Pressure, Cartridge, Fiberglass, 3 micron
MI ITEM #03763945
MFR #6.03.04 D 03 BN4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$229.52/each for your price

Overview

Mfr description
6.03.04 D 03 BN4

Specifications

  • Element Type
    Cartridge
  • Element Application
    Pressure
  • Micron Rating
    3 micron
  • Beta Rating
    ≥200
  • Filter Material
    Fiberglass
  • Overall Length
    4 in
  • Minimum Temperature
    -22 °F
  • Maximum Temperature
    212 °F
  • Seal Material
    Nitrile Rubber (NBR)
  • Series
    Betafit - 8400
  • Inside Diameter
    1.878 in | 47.7 mm
  • Outside Diameter
    3.7 in | 94 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text